Beli main control valve di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BELIMO Control Valve
    Mulai

    Rp3.499.900

    BELIMO Control Valve
    atribut:
    • UNSPSC: 31160000
  2. Yoshitake Safety Relief Valve AL Series
    Mulai

    Rp2.299.900

    Yoshitake Safety Relief Valve AL Series
    Deskripsi:
    Versatile type that supports fluids such as steam, air, water, and oil. We pursued the highest performance by subdividing pressure categories and realizing precision finishing with advanced technology. Advanced technology, high-grade materials, and a simple mechanism have realized amazing durability in addition to ease of maintenance and inspection. The sealed structure prevents fluid from leaking outside.* For liquids such as water and oil, the maximum temperature is 120 ° C.
    atribut:
    • Compatible Fluid: Steam, air, cold / hot water, oil, other non-hazardous fluids
    • Connector: JIS Rc
    • Fluid Used: Steam/water/oil/air, non-hazardous fluids
    • Material (Adjustment Spring): Stainless Steel
    • Material (Main Unit): CAC
    • Material (Spring Box): Bronze
    • Material (Valve / Valve Seat): Stainless steel (SCS14A)
    • Operating Pressure Range (MPa): 0.05 to 1.0
    • Operating Temperature Range (°C): 5 to 220
    • Type: Lifting type
    • Type of Connection: Screw-in type
  3. VIKING Alarm Kebakaran
    Mulai

    Rp22.999.900

  4. BELIMO Damper Actuators
    Mulai

    Rp5.299.900

    BELIMO Damper Actuators
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  5. Weflo Pressure Reducing Valve
    Mulai

    Rp17.999.900

    Weflo Pressure Reducing Valve
    Deskripsi:
    - Reducing valve: reduces a higher inlet pressure to a lower outlet pressure- Constant outlet pressure over wide flow range- Pilot-operated main valve not subject to pressure fall off- Outlet pressure is adjustable with single screw- Can be maintained without removal from the pipe line- Adjustable opening/response speed- Stabilized regulation at near-zero flow- Flange end to EN1092-2 PN10/PN16, ANSI B16.1 Class125.- Grooved Ends to AWWA C606 StandardWorking Pressure :- Upstream pressure: Max 300 PSI, 175 PSI, 10 Bar,16 Bar- Downsteam pressure: 30 – 165 PSI (Other pressures available on request)
    atribut:
    • Body Material: Ductile Iron
    • Bonnet Material: Ductile Iron
    • Pressure Reducing Pilot Material: Bronze
    • Seat Disc Material: NBR/EPDM
    • Seat Material: Stainless Steel
    • Spring Material: Stainless Steel
    • Stem Material: Stainless Steel
  6. HONEYWELL Pneumatic Valve Actuator (Katup Aktuator)
    Mulai

    Rp27.999.900

  7. Singer Valve Pressure Reducing Valve
    Mulai

    Rp38.999.900

    Singer Valve Pressure Reducing Valve
    Deskripsi:
    The 106-PR and 206-PR series pressure reducing valves are based on the 106-PG or 206-PG main valves.The pilot valves sense the downstream pressure through a connection at the valve outlet. Under flowing conditions, the pilot reacts to small changes in pressure to control the valve position by modulating the pressure above the diaphragm. The downstream pressure is maintained virtually steady at the pilot set-point.In typical pressure reducing applications, the standard port model 206-PR is often the best selection.
    atribut:
    • Minimum Flat Diaphragm (USGPM): 1
    • Maximum Continuius (USGPM): 125
  8. Yoshitake Pressure Reducing Valve (For Steam) Gp-1000 Series
    Mulai

    Rp7.799.900

    Yoshitake Pressure Reducing Valve (For Steam) Gp-1000 Series
    atribut:
    • Maximum Temperature (°C): 220
  9. VIKING Sprinkler Head Standard Response with Ceiling Plate (Nozzle Sprinkler Otomatis)
    Mulai

    Rp109.900

  10. BELIMO Butterfly Valve Rotary Actuator
    Mulai

    Rp33.999.900

    BELIMO Butterfly Valve Rotary Actuator
    Deskripsi:
    The Belimo PRCA-S2-T is a robust, high-torque (160 Nm) rotary actuator designed for controlling butterfly valves in demanding HVAC applications, including outdoors, thanks to its IP66/67 protection against dust and water and internal heater.
    atribut:
    • AC Voltage (V): 240
    • AC Voltage Range (V): 264
    • Control Open/Close: 3 point
    • DC Voltage (V): 125
    • DC Voltage Range (V): 137.5
    • Frequency (Hz): 50/60
    • Manual override: Hand crank
    • Power (W): 20
    • Sound Power Level (dB): 68
    • Torque Motor (N m): 160
  11. COPELAND Crankcase Heater
    Mulai

    Rp4.199.900

    COPELAND Crankcase Heater
    atribut:
    • UNSPSC: 31160000
  12. BELIMO Control Valve 2-way
    Mulai

    Rp5.899.900

    BELIMO Control Valve 2-way
    atribut:
    • UNSPSC: 31160000
  13. Yoshitake Pressure Reducing Valve (Steam) (PRV)
    Mulai

    Rp10.999.900

    Yoshitake Pressure Reducing Valve (Steam) (PRV)
    Deskripsi:
    -Pilot type pressure reducing valve pursuing high performance, high-quality and durability.-It conforms to the standard of SHASE-S106 pressure reducing valve (air conditioning and sanitary engineering society).-Applicable Fluid: Steam.-Building facilities, air conditioning equipment, industrial equipment.
    atribut:
    • Mounting Specs: 4 holes
    • LxW: 600x300mm
    • Hole Diameter: phi4mmx4 places
    • Mounting Method: Screw Lock (screw sold separately)
  14. BELIMO Flow Sensor
    Mulai

    Rp17.999.900

    BELIMO Flow Sensor
    Deskripsi:
    Ultrasonic flow sensor for closed cold and hot water systems containing water or water-glycol mixtures. It continuously measures the glycol content of the medium and compensates for it to ensure an accurate measurement. The flow sensor is installed in the system via two external threads (ISO 228-1). The power supply is AC/DC 24 V and the output signal is 0...10 V or communicative via BACnet MSTP, Modbus RTU or MP-Bus. The flow rate can be accumulated. Configuration is done with Belimo Assistant 2 via NFC technology.
    atribut:
    • Voltage (V): 24
    • Frequency (Hz): 50/60
    • Power Consumption: AC 2.2 VA, DC 1.1 W
    • DN Size: 32A
  15. 317 Type Brass Safety Valve
    Mulai

    Rp829.900

    317 Type Brass Safety Valve
    atribut:
    • Material: Brass
    • Brass Pressure (kg/cm²): 10
  16. VIKING Sprinkler Head Standard Response (Kepala Sprinkler Respons Standar)
    Mulai

    Rp109.900

    VIKING Sprinkler Head Standard Response (Kepala Sprinkler Respons Standar)
    atribut:
    • Size (inch): 1/2
    • Type: Upright
    • Temperature (°C): 68
    • Finish: Standard Brass
Daftar Harga main control valve Terbaru October 2026
VIKING Main Control Valve (Katup Induk)Rp29.999.900
BELIMO Control ValveRp3.499.900
Yoshitake Safety Relief Valve AL SeriesRp2.299.900
VIKING Alarm KebakaranRp22.999.900
BELIMO Damper ActuatorsRp5.299.900
Weflo Pressure Reducing ValveRp17.999.900
BELIMO Non Fail-Safe ActuatorsRp6.899.900
HONEYWELL Pneumatic Valve Actuator (Katup Aktuator)Rp27.999.900
Singer Valve Pressure Reducing ValveRp38.999.900
Yoshitake Pressure Reducing Valve (For Steam) Gp-1000 SeriesRp7.799.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)